Motion
KMK 11

SKF
KMK 11

KMK Series Bearing Lock Nut - 2.9528 in OD, 15 mm Width
Mi Item #02983234
MFR #KMK 11
Price$155.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMK 11

KMK Series Bearing Lock Nut - 2.9528 in OD, 15 mm Width
Mi Item #02983234
MFR #KMK 11

Mfr description
KMK 11 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.75/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Outside Diameter  
    2.9528 in
  • Overall Width
    15 mm
  • Weight
    0.485 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KMK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)