Motion
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #02983248
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Price$2,153.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #02983248
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Mfr description
17QZ20H56WP TIGEAR-2 EZ KLEEN REDU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,153.67/each

Specifications

Dimensions

  • Bore Diameter
    Output 1 in
  • Bore Length
    5.41 inch
  • Case Size
    17
  • Center Distance
    1.7500 in
  • Overhung Load
    1190 lbf
  • Ratio
    20:1

Details

  • Horsepower Rating Normal Duty
    Output 0.84 hp
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    1.58 horsepower
  • Torque Rating (in-lb)
    Output 602 inch pound (pound inch)
  • UPC_NO
    782476206666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)