Motion
83754
Heavy Duty Hose Reel for Low Pressure Air/Water - Includes 1/2 in x 50 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet
Mi Item #02983526
MFR #83754
Price$484.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for Low Pressure Air/Water - Includes 1/2 in x 50 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet
Mi Item #02983526
MFR #83754

Mfr description
83754 AIR HOSE REEL ASSY 1/2" X 50'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$484.97/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft

Details

  • Application
    Air, Water
  • Description Keyword
    1/2 in x 50 ft Hose
  • Hose Outlet
    1/2 NPT - Male
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • UPC_NO
    095992097169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)