Motion
UG3M45L 45MM UNMTD BALL BRG

LINK-BELT
UG3M45L 45MM UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 45 mm ID
Mi Item #02983926
MFR #UG3M45L 45MM UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG3M45L 45MM UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 45 mm ID
Mi Item #02983926
MFR #UG3M45L 45MM UNMTD BALL BRG

Mfr description
UG3M45L BRG&COL UG3M45L
  • 45 mm Unmounted Ball Bearing, Heavy Duty, Setscrew Locking, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outer Ring Width  
    1.1811 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    5.0000 in
  • Weight
    3.67 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327958701
  • Max Operating Temperature
    225 °F
  • Product Type
    Ball Insert Bearings
  • Retainer Material
    Nylon
  • Seal Type
    Clearance Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327958701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)