Motion
AS1108

NTN
AS1108

AS Washer
MI ITEM #02983943
MFR #AS1108
Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AS1108

AS Washer
MI ITEM #02983943
MFR #AS1108

Mfr description
AS1108 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.25/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter  
    2.3622 in
  • Overall Width
    0.0394 in
  • Weight
    0.026 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Compatible Bearing Part Number
    AXK11
  • Compatible Bearing Type
    Needle Roller Thrust
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359021165
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    4547359021165
  • Washer Type
    Aligning Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)