Motion
AXK1108

NTN
AXK1108

Thrust Needle Roller and Cage Assembly - Type AXK
MI ITEM #02983944
MFR #AXK1108
Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AXK1108

Thrust Needle Roller and Cage Assembly - Type AXK
MI ITEM #02983944
MFR #AXK1108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.5748 in
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    2.3622 in
  • Overall Width  
    0.1181 in
  • Weight
    0.042 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Compatible Washer
    AS1108
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359022988
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    4700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    6150 lbf
  • Radial Static Load Capacity
    24700 lbf
  • Series
    AXK11
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4547359022988

Overview

Mfr description
AXK1108 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought