Specifications
Dimensions
- Bore Diameter63 mm
- Stroke20 mm
Details
- Compact Cylinder TypeNon-Rotating Rod
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- Rod TypeNon-Rotating
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)