Motion
J74252
Impact Socket Set - Metric Measurement System, Impact, Hex Bit Socket Points, 1/2 in Drive Size, Bit Shaft Style, Number of Sockets: 9 PC
Mi Item #02984362
MFR #J74252
Price$111.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Metric Measurement System, Impact, Hex Bit Socket Points, 1/2 in Drive Size, Bit Shaft Style, Number of Sockets: 9 PC
Mi Item #02984362
MFR #J74252

Mfr description
J74252 SET SKT IMP 1/2DR 6PC ME U/M EA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.88/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/4 in, 3-5/8 in, 4 in
  • Socket Sizes
    10 mm, 12 mm, 14 mm, 17 mm, 6 mm, 8 mm

Details

  • Included Accessories
    Socket Bar, Socket Clip
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Number Of Pieces
    6
  • Number of Sockets
    9 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Impact
  • UPC_NO
    662679563158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)