Motion
BBLV200
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 2 NPT Port, Bronze Body, Offset Handle
Mi Item #02984371
MFR #BBLV200
Price$256.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 2 NPT Port, Bronze Body, Offset Handle
Mi Item #02984371
MFR #BBLV200

Mfr description
BBLV200 2" BALL VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.83/each

Specifications

Dimensions

  • Port Size
    2 NPT
  • Weight
    5.85 lbs

Details

  • Application
    For control of air, water, oil and gas in hose or pipe lines, for other services.
  • Ball Material
    Chrome Plated Bronze
  • Body Material
    Bronze
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Handle Style
    Offset Handle
  • Manufacturer Product Page
  • Material
    Bronze
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Steam - 150 psi
  • Mounting Type
    Inline Threaded
  • Porting Style
    Standard Port
  • Pressure Rating
    600 psi
  • Product Types
    Ball Valve
  • Stem Material
    RPTFE
  • Thread Type
    Female NPT x Female NPT
  • Type
    Ball Valve
  • Valve Body Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)