Motion
J2587
Socket Bar - 3/8 in Drive, 17 in Length, Socket Bar
Mi Item #02984527
MFR #J2587
Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Bar - 3/8 in Drive, 17 in Length, Socket Bar
Mi Item #02984527
MFR #J2587

Mfr description
J2587 BAR SKT 17
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.78/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    17 in
  • Weight
    0.15 lbs

Details

  • Accessory Type
    Socket Bar
  • Manufacturer Upc Number
    662679004712
  • UPC_NO
    662679531270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)