Specifications
Dimensions
- Drive Size3/8 in
- Fractional Sizes1/4 to 1-1/4 in
Details
- Additional Details3/8 in Drive Tools, 33 Sockets and Accessories, 21 Wrenches, 13 Striking and Struck Tools, 5 Pliers, 12 Screwdrivers, 14 Miscellaneous Tools
- Includes3/8 in Drive Tools, 33 Sockets and Accessories, 21 Wrenches, 13 Striking and Struck Tools, 5 Pliers, 12 Screwdrivers, 14 Miscellaneous Tools
- Manufacturer Catalog NumberJ99480
- Measurement TypeImperial
- Number Of Tools In Set98
- Sockets IncludedYes
- Specific Tools Included(12) Screwdriver, (13) Hex Key, (2) Handle, (21) Wrench, (26) Socket, (3) Extension, (4) Pliers, (5) Chisel, (7) Punch, Adapter, Hacksaw, Holder, Ratchet, Snips
- Tool Kit TypeMaster Tool Set
- Tool Set General CategoryMaster Tool Set
- Tool Set Specific TypeStarter Maintenance Tool Set
- Tool TypeMixed Tool Set
- Tool Type IncludedChisel, Hand Saw, Hex Key, Pliers, Punch, Ratchet, Screwdriver, Snips, Socket, Wrench
- UPC_NO662679434588
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)