Specifications
Details
- AccessoriesBars, Handles, Extensions, Extractors, Adapter
- Additional DetailsPieces Included, 66, Weight, 43 lb. (2) Bars, (2) Hammers, (2) Handles, (3) Extensions, (36) Sockets, (5) Extractors, (6) Pliers, (6) Wrenches, (1) Adapter, (1) Ratchet, (1) Scraper
- Includes(2) Bars, (2) Hammers, (2) Handles, (3) Extensions, (36) Sockets, (5) Extractors, (6) Pliers, (6) Wrenches, (1) Adapter, (1) Ratchet, (1) Scraper
- Manufacturer Catalog NumberJ99485
- Number Of Tools In Set66
- Sockets IncludedYes
- Specific Tools Included(2) Bar, (2) Hammer, (2) Handle, (3) Extension, (36) Socket, (5) Extractor, (6) Pliers, (6) Wrenches, Adapter, Ratchet, Scrapers
- Tool Kit TypeMaster Tool Set
- Tool Set General CategoryMaster Tool Set
- Tool Set Specific TypeSub Set
- Tool TypeMixed Tool Set
- Tool Type IncludedHammer, Pliers, Scraper, Screw Extractor, Socket, Wrench
- UPC_NO662679434601
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)