Specifications
Dimensions
- Drive Size3/8 in
- Fractional Sizes1/8 to 1 in
Details
- Additional Details3/8 in Drive Tools, 59 Sockets and Accessories, 41 Wrenches, 1 Striking and Struck Tool, 3 Pliers and Snips, 30 Screwdrivers, 14 Miscellaneous Tools
- Case IncludedNo
- Includes3/8 in Drive Tools, 59 Sockets and Accessories, 41 Wrenches, 1 Striking and Struck Tool, 3 Pliers and Snips, 30 Screwdrivers, 14 Miscellaneous Tools
- Manufacturer Catalog NumberJ99660
- Measurement TypeMixed
- Number Of Tools In Set148
- Sockets IncludedYes
- Specific Tools Included(11) Nut Driver, (2) Knife, (3) Handle, (3) Pliers, (30) Screw Driver, (4) Extension, (41) Wrench, (49) Sockets, Hammer, Hex Key, Striking and Struck Tool
- Tool Kit TypeMaster Tool Set
- Tool Set General CategoryMaster Tool Set
- Tool Set Specific TypeMaintenance Tool Set
- Tool TypeMixed Tool Set
- Tool Type IncludedHammer, Hex Key, Knife, Nut Driver, Pliers, Ratchet, Screwdriver, Socket, Wrench
- UPC_NO662679434663
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)