Motion
J99665
Sub Set - 106 Pcs
Mi Item #02984540
MFR #J99665
Price$3,320.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sub Set - 106 Pcs
Mi Item #02984540
MFR #J99665

Mfr description
J99665 SET MASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,320.72/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Fractional Sizes
    1/2 in

Details

  • Additional Details
    106 pc. Tool Sub Set. Drive Size, 1/2 in, Product Weight, 64 lb
  • Includes
    106 pc. Tool Sub Set
  • Manufacturer Catalog Number
    J99665
  • Measurement Type
    Imperial
  • Number Of Tools In Set
    106
  • Sockets Included
    Yes
  • Specific Tools Included
    17 - Punch, 3 - Extension, 3 - Handle, 3 - Ratchet, 3 - Wrench, 55 - Socket, 6 - Pliers, 9 - Chisel, Adapter, Hacksaw, Hammer, Holder, Mallet, Punch, Snips
  • Tool Kit Type
    Advanced Maintenance Tool Set
  • Tool Set General Category
    Master Tool Set
  • Tool Set Specific Type
    Sub Set
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Chisel, Hammer, Hand Saw, Pliers, Punch, Socket, Wrench
  • UPC_NO
    662679434694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)