Overview
Mfr description
J99820 SET MASTER
Specifications
- Tool Set General CategoryMaster Tool Set
- Tool Set Specific TypeIntermediate Maintenance Tool Set
- Number Of Tools In Set233
- Tool Type IncludedChisel, Hammer, Hand Saw, Hex Key, Pliers, Punch, Ratchet, Screwdriver, Socket, Wire Stripper, Wrench
- Specific Tools Included(109) Sockets and Accessories, (11) Pliers, (14) Miscellaneous Tools, (29) Striking and Struck Tools, (30) Screwdrivers, (40) Wrenches
- UPC_NO662679434625
- Tool Kit TypeGeneral Purpose Tool Set
- Additional Details1/4 in & 3/8 in drive tools. Designed for fastener sizes 1/16 in - 1 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data