Overview
Mfr description
J99830 SET MASTER
Specifications
- Tool Set General CategoryMaster Tool Set
- Tool Set Specific TypeAdvanced Maintenance Tool Set
- Number Of Tools In Set411
- Tool Type IncludedClamp, Extractor, Hand Saw, Hex Key, Pliers, Pry Bar, Punch, Ratchet, Screwdriver, Snips, Socket, Wire Stripper, Wrench
- Specific Tools Included(182) Sockets and Accessories, (28) Pliers, (31) Striking and Struck Tools, (32) Screwdrivers, (39) Miscellaneous Tools, (99) Wrenches
- UPC_NO662679434632
- Tool Kit TypeAdvanced Maintenance Tool Set
- Additional Details1/4 in, 3/8 in & 1/2 in drive tools. Designed for fastener sizes 1/16 in - 1-7/16 in. Sub-sets contained: J99810, J99825, J99835
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data