Motion
J99900
Intermediate Maintenance Tool Set - 179 Pcs
Mi Item #02984549
MFR #J99900
Price$3,894.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Intermediate Maintenance Tool Set - 179 Pcs
Mi Item #02984549
MFR #J99900

Mfr description
J99900 SET MASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,894.98/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Fractional Sizes
    1/4 to 1 in
  • Metric Size
    4 mm to 19 mm

Details

  • Additional Details
    1/4 in and 3/8 in Drive Tools, 143 Sockets and Accessories, 34 Wrenches, 1 Striking and Struck Tool, 1 Pliers
  • Case Included
    No
  • Includes
    1/4 in and 3/8 in Drive Tools, 143 Sockets and Accessories, 34 Wrenches, 1 Striking and Struck Tool, 1 Pliers
  • Manufacturer Catalog Number
    J99900
  • Measurement Type
    Mixed
  • Number Of Tools In Set
    179
  • Sockets Included
    Yes
  • Specific Tools Included
    (125) Socket, (2) Adapter, (2) Ratchet, (34) Wrenches, (5) Handle, (7) Extension, Driver, Hammer, Pliers
  • Tool Kit Type
    General Purpose Tool Set
  • Tool Set General Category
    Master Tool Set
  • Tool Set Specific Type
    Intermediate Maintenance Tool Set
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Clamp, Hex Key, Pliers, Punch, Screwdriver, Wire Stripper, Wrench, Extractor, Hand Saw, Pry Bar, Ratchet, Snips, Socket
  • UPC_NO
    662679434717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)