Specifications
Details
- Additional Details1/4 in & 3/8 in drive tools. Designed for fastener sizes 1/16 in - 1-1/4 in, 2.5mm - 24mm. Sub-sets contained: J99900, J99905.
- Number Of Tools In Set271
- Specific Tools Included(11) Nut Driver, (156) Socket, (19) Screwdriver, (2) Adapter, (2) Hammer, (4) Ratchet, (5) Handle, (5) Pliers, (57) Wrench, (8) Extension, Driver, Mallet
- Tool Kit TypeAdvanced Maintenance Tool Set
- Tool Set General CategoryMaster Tool Set
- Tool Set Specific TypeAdvanced Maintenance Tool Set
- Tool Type IncludedHammer, Nut Driver, Pliers, Ratchet, Screwdriver, Socket, Wrench
- UPC_NO662679434724
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)