Motion
J99915
Sub Set - 209 Pcs
MI ITEM #02984552
MFR #J99915
Price$7,620.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sub Set - 209 Pcs
MI ITEM #02984552
MFR #J99915

Mfr description
J99915 SET MASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,620.00/each

Specifications

Details

  • Additional Details
    Product Weight, 110.3 lbs
  • Case Included
    No
  • Manufacturer Catalog Number
    J99915
  • Number Of Tools In Set
    209
  • Specific Tools Included
    (10) Extractor, (17) Punch, (2) Hex Key, (3) Handle, (4) Ratchet, (5) Extension, (70) Socket, (71) Wrench, (8) Pliers, (9) Chisel, Adapter, Hacksaw, Hammer Head, Hammer, Holder, Knife, Mirror, Retractable Blade Utility, Retrieval Tool, Snips, Tape Rule
  • Tool Kit Type
    Master Technicians's Tool Set
  • Tool Set General Category
    Master Tool Set
  • Tool Set Specific Type
    Sub Set
  • Tool Type
    Mixed Tool Set
  • Tool Type Included
    Extractor, Hammer, Hex Key, Nut Driver, Pliers, Ratchet, Screwdriver, Snips, Socket, Wire Stripper, Wrench
  • UPC_NO
    662679434786

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)