Specifications
Dimensions
- Drive Size1/4 in, 3/8 in, 1/2 in
- Fractional Sizes1/16 to 1-1/2 in
- Metric Size2.5 to 24 mm
Details
- Additional Details1/4 in, 3/8 in, 1/2 in Drive tools. Sub-Sets Contained, J99900, J99905, J99915 - 259 Sockets and Accessories, 128 Wrenches, 32 Striking and Struck Tools, 14 Pliers and Snips, 30 Screwdrivers, 34 Miscellaneous Tools
- Case IncludedNo
- Includes1/4 in, 3/8 in, 1/2 in Drive tools, 259 Sockets and Accessories, 128 Wrenches, 32 Striking and Struck Tools, 14 Pliers and Snips, 30 Screwdrivers, 34 Miscellaneous Tools
- Manufacturer Catalog NumberJ99920
- Measurement TypeMetric and SAE
- Number Of Tools In Set497
- Sockets IncludedYes
- Specific Tools Included(128) Wrenches, (14) Pliers, (259) Sockets and Accessories, (30) Screwdrivers, (32) Striking and Struck Tools, (34) Miscellaneous Tools
- Tool Kit TypeMaster Technicians's Tool Set
- Tool Set General CategoryMaster Tool Set
- Tool Set Specific TypeMaster Technician Maintenance Tool Set
- Tool TypeMixed Tool Set
- Tool Type IncludedChisel, Clamp, Extractor, Hammer, Hand Saw, Hex Key, Nut Driver, Pliers, Punch, Ratchet, Screwdriver, Snips, Socket, Wire Stripper, Wrench
- UPC_NO662679434731
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)