Motion
12-105
MI ITEM #02984561
MFR #12-105
List Price$22.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02984561
MFR #12-105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.98/each for your price

Overview

Mfr description
12-105 PLANE RB5

Specifications

  • Plane Type
    Block Plane
  • Cutter Width
    2 in
  • Cutting Depth Adjustability
    Adjustable Cutting Depth
  • Length
    6 in
  • Width
    2 in
  • Replacement Iron Blade
    12-378
  • UPC_NO
    076174121056
  • Weight
    0.83 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought