Motion
J3109M
Angled Head Wrench - 9 mm, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #02984563
MFR #J3109M
List Price$30.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 9 mm, Angled Head Type, Double End, Steel Material, Polished Finish
MI ITEM #02984563
MFR #J3109M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.67/each for your price

Overview

Mfr description
J3109M WR ANGLE 9MM

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    9 mm
  • Overall Length
    4-3/4 in
  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Head Thickness
    13/64 x 13/64 in
  • Outer Head Width
    49/64 x 49/64 in
  • Angle of Offset
    15 °, 60 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought