Motion
20-092
Mi Item #02984567
MFR #20-092
Price$48.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02984567
MFR #20-092

Mfr description
20-092 SAW 3-IN-ONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.71/each

Specifications

Dimensions

  • Blade Length
    10 in, 6 in, 8 in
  • Overall Length
    17 in

Details

  • Blade Material
    Steel
  • Cutting Style
    Rip
  • Handle Style
    Non-Slip Grip
  • Teeth Can Be Resharpened
    Teeth Cannot Be Resharpened
  • Tpi
    11, 24, 9
  • UPC_NO
    076174200928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)