1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
93-310
Board Bender Bar - 26 in OAL, Alloy Steel Material, 5/8 in Tip Width
Mi Item #
02984569
MFR #
93-310
Price
$116.71
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
STANLEY TRADE TOOLS 93-310
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
93-310
Board Bender Bar - 26 in OAL, Alloy Steel Material, 5/8 in Tip Width
Mi Item #
02984569
MFR #
93-310
Mfr description
93-310 BOARD BENDER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$116
.71
/each
Add to Cart
Specifications
Dimensions
Overall Length
26 in
Tip Width
5/8 in
Weight
5.42 lbs
Details
Bar Type
Board Bender Bar
Material
Alloy Steel
UPC_NO
076174933109
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items