Specifications
Dimensions
- Depth8-1/2 in
- Height9-1/2 in
- Length32 in
Details
- ColorBrown
- MaterialSteel
- Number Of Compartments1
- RollingNon-Rolling
- UPC_NO662679991630
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)