Motion
J4330N
Hex or Jam Nut, Thread Size: 5/16-24", Finish/Coating: Plain, System of Measurement: Inch, Package Quantity: 2
Mi Item #02984584
MFR #J4330N
Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut, Thread Size: 5/16-24", Finish/Coating: Plain, System of Measurement: Inch, Package Quantity: 2
Mi Item #02984584
MFR #J4330N

Mfr description
J4330N PULLER NUT HEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.84/each

Specifications

Dimensions

  • Weight
    0.01 lbs

Details

  • Manufacturer Upc Number
    662679004613
  • UPC_NO
    662679470968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)