Motion
J4333N
Hex or Jam Nut, Thread Size: 3/4-16", Finish/Coating: Plain, System of Measurement: Inch, Package Quantity: 4
Mi Item #02984587
MFR #J4333N
Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut, Thread Size: 3/4-16", Finish/Coating: Plain, System of Measurement: Inch, Package Quantity: 4
Mi Item #02984587
MFR #J4333N

Mfr description
J4333N PULLER NUT HEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.05/each

Specifications

Dimensions

  • Weight
    0.11 lbs

Details

  • Manufacturer Upc Number
    662679004842
  • UPC_NO
    662679471064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)