1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
55-113
Precision Claw Bar - 8 in OAL, Alloy Steel Material
Mi Item #
02984588
MFR #
55-113
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
STANLEY TRADE TOOLS 55-113
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
55-113
Precision Claw Bar - 8 in OAL, Alloy Steel Material
Mi Item #
02984588
MFR #
55-113
Mfr description
55-113 CLAW BAR - 8"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
8 in
Weight
0.39 lbs
Details
Bar Type
Precision Claw Bar
Material
Alloy Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items