Motion
J9210M
Nut Driver - Hollow Shank Style, 10 mm Hex Size, 2-7/8 in Shank Length, 7 in Overall Length
MI ITEM #02984610
MFR #J9210M
List Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Hollow Shank Style, 10 mm Hex Size, 2-7/8 in Shank Length, 7 in Overall Length
MI ITEM #02984610
MFR #J9210M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$15.43/each for your price

Overview

Mfr description
J9210M NUT DRIVER 10MM

Specifications

  • Hex Size
    10 mm
  • Shank Style
    Hollow
  • Shank Length
    2-7/8 in
  • Overall Length
    7 in
  • Shank Material
    Steel
  • Replaceable Shaft
    Fixed Shaft
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    662679040369

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought