Motion
J1072M
Standard Box Wrench - Metric, 21 x 24 mm Wrench Size, Double End
MI ITEM #02984620
MFR #J1072M
Price$51.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Metric, 21 x 24 mm Wrench Size, Double End
MI ITEM #02984620
MFR #J1072M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.50/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Outer Head Width
    1-11/32 x 1-3/16 in
  • Overall Length
    13-25/64 in
  • Weight
    0.95 lbs
  • Wrench Size
    21 x 24 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662679062231
  • Wrench Type
    Standard Box Wrench

Overview

Mfr description
J1072M WR BOX 21 X 24MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought