Overview
Mfr description
J4330R PULLER SCREW CAP
Specifications
- Diameter
- Thread Size5/16-24 in
- Thread Pitch TypeFine
- Length3 in
- Head StyleHex
- Package Quantity2
- Manufacturer Upc Number662679004361
- UPC_NO662679470982
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data