Overview
Mfr description
J4331R PULLER SCREW CAP
Specifications
- Diameter
- Thread Size7/16-20 in
- Thread Pitch TypeFine
- Length4-1/2 in
- Head StyleHex
- Package Quantity2
- Manufacturer Upc Number662679005665
- UPC_NO662679471019
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data