Motion
55-035
Mi Item #02984632
MFR #55-035
Price$31.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02984632
MFR #55-035

Mfr description
55-035 NAIL CLAW 11"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.62/each

Specifications

Dimensions

  • Bar Diameter
    5/6 in
  • Overall Length
    11 in
  • Weight
    1.18 lbs

Details

  • Additional Details
    90° and 30° Offset Claws
  • Sliding Hammer
    Non-Sliding Hammder
  • UPC_NO
    076174550351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)