Motion
J5249XL
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, High Torque, Low Profile Drive Style, 0.3750 in Drive Size, 8-1/2 in Overall Length
Mi Item #02984677
MFR #J5249XL
Price$88.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, High Torque, Low Profile Drive Style, 0.3750 in Drive Size, 8-1/2 in Overall Length
Mi Item #02984677
MFR #J5249XL

Mfr description
J5249XL PROTO RATCHET STD 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.60/each

Specifications

Dimensions

  • Drive Size
    0.3750 in
  • Overall Length
    8-1/2 in

Details

  • Drive Style
    High Torque, Low Profile
  • Finish Coating
    Polished
  • Flexible Head
    Fixed Head
  • Grip Style
    Comfort Grip
  • Head Shape
    Pear
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
  • UPC_NO
    662679573744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)