Motion
J5449XL
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, High Torque, Low Profile Drive Style, 1/2 in Drive Size, 10-1/2 in Overall Length
MI ITEM #02984678
MFR #J5449XL
Price$109.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, High Torque, Low Profile Drive Style, 1/2 in Drive Size, 10-1/2 in Overall Length
MI ITEM #02984678
MFR #J5449XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$109.20/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    10-1/2 in

Details

  • Drive Style
    High Torque, Low Profile
  • Finish Coating
    Polished
  • Flexible Head
    Fixed Head
  • Grip Style
    Comfort Grip
  • Head Shape
    Pear
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
  • UPC_NO
    662679573706

Overview

Mfr description
J5449XL PROTO RATCHET STD 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought