Motion
42-193
Mi Item #02984740
MFR #42-193
Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02984740
MFR #42-193

Mfr description
42-193 LINE LEVEL YELLOW
  • Special hooks allow level to slide freely
  • Flat bottom for surface leveling
  • Color: Yellow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.67/each

Specifications

Dimensions

  • Length
    3 in

Details

  • Color
    Yellow
  • Frame Material
    Plastic
  • Level Type
    Line
  • Leveling Method
    Vial
  • Magnetic
    Non-Magnetic
  • Milled Surface
    Unmilled
  • Number Of Vials
    1
  • UPC_NO
    076174421934
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)