Motion
55-525
Wonder Bar Pry Bar - 15-1/2 in OAL, Alloy Steel Material, 1-3/4 in Tip Width
Mi Item #02984757
MFR #55-525
Price$21.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wonder Bar Pry Bar - 15-1/2 in OAL, Alloy Steel Material, 1-3/4 in Tip Width
Mi Item #02984757
MFR #55-525

Mfr description
55-525 SUPER WONDER BAR«
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.43/each

Specifications

Dimensions

  • Overall Length
    15-1/2 in
  • Tip Width
    1-3/4 in
  • Weight
    1.83 lbs

Details

  • Bar Type
    Pry Bar
  • Material
    Alloy Steel
  • UPC_NO
    076174555257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)