Motion
JCTR10
Compression Tester - 2-1/2 in Length, Compression Tester
MI ITEM #02984773
MFR #JCTR10
Price$160.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Tester - 2-1/2 in Length, Compression Tester
MI ITEM #02984773
MFR #JCTR10

Mfr description
JCTR10 TESTER COMPRESSION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.39/each

Specifications

Dimensions

  • Length/Diameter
    2-1/2 in
  • Weight
    1.27 lbs

Details

  • Accessory Type
    Compression Tester
  • Additional Details
    Neoprene O-Rings
  • UPC_NO
    662679533045

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)