Motion
J10064
Impact Socket - 4 in Socket, 1 in Drive, 6 PT, 5-1/2 in OAL, Imperial
MI ITEM #02984872
MFR #J10064
Your Price$791.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 4 in Socket, 1 in Drive, 6 PT, 5-1/2 in OAL, Imperial
MI ITEM #02984872
MFR #J10064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$791.78/each(List $907.51)

Overview

Mfr description
J10064 SKT IMP 1 DR 4 6 PT

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    4 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    5-1/2 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679371074
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought