Motion
J1212HASD

PROTO TOOLS
J1212HASD

Combination Wrench - Chrome, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 6 in OAL
Mi Item #02984878
MFR #J1212HASD
Price$26.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1212HASD

Combination Wrench - Chrome, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 6 in OAL
Mi Item #02984878
MFR #J1212HASD

Mfr description
J1212HASD WR COMB 3/8 6 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.07/each

Specifications

Dimensions

  • Box End Head Thickness
    5/16 in
  • Box End Head Width
    39/64 in
  • Box End Wrench Size  
    3/8 in
  • Head Angle
    Straight
  • Head Thickness
    5/16 in, 7.94 mm
  • Open End Head Thickness
    3/16 in
  • Open End Head Width
    13/16 in
  • Open End Wrench Size  
    3/8 in
  • Overall Length  
    6 in
  • Weight
    0.11 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Head Style
    6
  • Measurement System
    Imperial
  • Number Of Points
    6
  • Set or Individual
    Individual
  • Socket Points
    6
  • Socket Shape
    6 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679073367
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)