Motion
15-206
MI ITEM #02984881
MFR #15-206
Your Price$11.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02984881
MFR #15-206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.37/each(List $13.08)

Overview

Mfr description
15-206 WALLBOARD SAW 6"

Specifications

  • Handle Style
    Wood
  • Single Or Double Sided Blade
    Single Sided Blade
  • Application
    Drywall
  • Blade Length
    6 in
  • Overall Length
    11 in
  • Blade Material
    Steel
  • Tpi
    8
  • Teeth Can Be Resharpened
    Teeth Cannot Be Resharpened
  • Weight
    0.24 lbs
  • UPC_NO
    076174152067

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought