Specifications
Dimensions
- Blade Length5-1/4 in
- Overall Length7-3/4 in
Details
- Blade MaterialSteel
- Cutting StyleRip
- Handle StyleNon-Slip Grip
- Teeth Can Be ResharpenedTeeth Cannot Be Resharpened
- Tpi9
- UPC_NO076174153330
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)