Overview
Mfr description
20-112 CLAMPING MITRE BOX
Specifications
- Miter Box And Or SawMiter Box
- Miter Angle22-1/2 °, 45 °, 90 °
- Box MaterialPolypropylene
- Built In Saw StorageNo Built-In Saw Saw Storage
- IncludesMolded-In Storage for Cam Pins & Pencil
- UPC_NO076174201123
- Weight1.71 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data