Overview
Mfr description
J2320 BATTERY POST BRUSH CLEANER
Specifications
- Accessory TypeBattery Post & Terminal Cleaner Tool
- Length3-15/16 in
- ApplicationExternal Brush Cleans Cable Clamps, Internal Brush Cleans Terminal Posts
- Size3 - 15/16 in L x 1 - 1/2 in W
- Used ForCircular Outer Brush Cleans Contact Area, Cleans Cable End with Cap Removed
- Manufacturer Upc Number662679004378
- UPC_NO662679531003
- Weight0.14 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data