Motion
J6006NMC

PROTO TOOLS
J6006NMC

Torque Wrench - Micrometer, 3/8 in Drive, 11.8 to 59 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
Mi Item #02984908
MFR #J6006NMC
Price$357.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6006NMC

Torque Wrench - Micrometer, 3/8 in Drive, 11.8 to 59 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
Mi Item #02984908
MFR #J6006NMC

Mfr description
J6006NMC TW 3/8DR 10-80 NM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$357.11/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    15-1/2 in
  • Weight
    2.98 lbs

Details

  • Accuracy
    ±6 % - CCW
  • Direction Of Operation
    Both
  • Material
    Steel
  • Ratcheting Head
    Ratchet
  • Scale Graduations
    0.5 N-m
  • Scale Measurement
    Metric
  • Torque Range (ft-lbs)
    11.8 to 59 ft-lbs
  • Torque Range (in-lbs)
    141.6 to 708 in-lbs
  • Torque Range (N-m)
    16 to 80.2 N-m
  • UPC_NO
    662679135959
  • Wrench Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)