Overview
Mfr description
J99530 SET MASTER WR + SKT
Specifications
- Tool Set General CategoryMaster Tool Set
- Tool Set Specific TypeMaster Tool Set
- Number Of Tools In Set194
- Tool Type IncludedHex Key, Nut Driver, Pliers, Ratchet, Socket, Wrench
- Specific Tools Included(1) Pliers, (109) Sockets and Accessories, (11) Screwdrivers, (13) Miscellaneous Tools, (60) Wrenches
- UPC_NO662679421298
- Tool Kit TypeAdvanced Maintenance Tool Set
- Additional Details1/4 in, 3/8 in & 1/2 in drive tools. Designed for fastener sizes 1/8 in - 1-1/4 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data