Overview
Mfr description
CT109T CABLE STAPLE 9/16"
Specifications
- Staple StyleCurved
- Leg Length9/16 in
- For Use With BrandArrow, Stanley
- For Use With ModelCT10C, T-25
- Package Quantity1000
- Weight0.43 lbs
- Finish CoatingGalvanized
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data