Motion
34988
Extension - 3/8 in Drive, 2-15/16 in Length, Extension
MI ITEM #02984940
MFR #34988
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension - 3/8 in Drive, 2-15/16 in Length, Extension
MI ITEM #02984940
MFR #34988

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34988 EXTENSION 3/8 DR X 3

Specifications

  • Accessory Type
    Extension
  • Drive Size
    3/8 in
  • Length/Diameter
    2-15/16 in
  • UPC_NO
    662679168230
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought