Motion
J1050M
Standard Box Wrench - Metric, 6 x 7 mm Wrench Size, Double End
MI ITEM #02984950
MFR #J1050M
Price$28.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Metric, 6 x 7 mm Wrench Size, Double End
MI ITEM #02984950
MFR #J1050M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.83/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Outer Head Width
    29/64 x 13/32 in
  • Overall Length
    5-49/64 in
  • Weight
    0.07 lbs
  • Wrench Size
    6 x 7 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662679062286
  • Wrench Type
    Standard Box Wrench

Overview

Mfr description
J1050M WR BOX 6 X 7MM 12 PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought