Motion
J1051M
Standard Box Wrench - Metric, 8 x 9 mm Wrench Size, Double End
MI ITEM #02984951
MFR #J1051M
Price$33.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Metric, 8 x 9 mm Wrench Size, Double End
MI ITEM #02984951
MFR #J1051M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.58/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Outer Head Width
    35/64 x 31/64 in
  • Overall Length
    6-49/64 in
  • Weight
    0.11 lbs
  • Wrench Size
    8 x 9 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662679062088
  • Wrench Type
    Standard Box Wrench

Overview

Mfr description
J1051M WR BOX 8 X 9MM 12 PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought